Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

762-1796

762-1076

762-1076 RAIL ASSEMBLY

Rail Assembly; Double Edge V; 1076MM Rail Length; 76MM Rail Width; 50.4MM Support Rail Width; 1076MM Overall Length; 185MM Overall Width; 58.7MM Overall Height; AU76-54; 2 Carriages; 300MM Carriage Length; 185MM Carriage Width; 56.5MM Carriage Height

Part #

762-1076

BDI #

19117490

PRICE
$ 4,896.70 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Rail Assembly
Product Type
Double Edge V
Carriage Number
AU76-54
Number of Bearing Blocks/Carriages
2
Material
Aluminum Carriage | Steel Rail
Inch - Metric
Metric
Other Features
Hardened | Steel Raceway and Ball | Fitted with Cap Seal | With Blanking Plug
Category - BDI
V Rail Assemblies
Product Group - BDI
450
Noun
Assembly
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
762-1076
Long Description
Rail Assembly; Double Edge V; 1076MM Rail Length; 76MM Rail Width; 50.4MM Support Rail Width; 1076MM Overall Length; 185MM Overall Width; 58.7MM Overall Height; AU76-54; 2 Carriages; 300MM Carriage Length; 185MM Carriage Width; 56.5MM Carriage Height
Carriage Height
2.224 Inch | 56.5 Millimeter
Overall Height
2.311 Inch | 58.7 Millimeter
Carriage Length
11.811 Inch | 300 Millimeter
Overall Length
42.362 Inch | 1,076 Millimeter
Center Distance of Mounting Holes
7.087 Inch | 180 Millimeter
Overall Width
7.283 Inch | 185 Millimeter
Mounting Hole Diameter
0.551 Inch | 14 Millimeter
Support Rail Width
1.984 Inch | 50.4 Millimeter
Rail Width
2.992 Inch | 76 Millimeter
Carriage Width
7.283 Inch | 185 Millimeter
Rail Length
42.362 Inch | 1,076 Millimeter