Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H X 1-1/16-KW

SD X 1-1/2-KW

SD X 1-1/2-KW QD BUSHING ; 1-1/2" BORE 2-3/16" OD 1-13/16" LTB

1-1/2" Bore; 2-3/16" Outside Diameter; 1-13/16" Length Thru Bore; SD Bushing Series; Keyway; QD Bushing

Part #

120380

BDI #

257238

PRICE
$ 47.38 / each
$ 84.00 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.658
UNSPSC
31171605
EAN
0782475100446
Bushing Series
SD
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SD X 1 1/2-KW
Manufacturer Internal Number
120380
Weight / LBS
1.36
Long Description
1-1/2" Bore; 2-3/16" Outside Diameter; 1-13/16" Length Thru Bore; SD Bushing Series; Keyway; QD Bushing
Outside Diameter
2.187 Inch | 55.55 Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Bore
1.5 Inch | 38.1 Millimeter