Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6644

6644

6644 DISPENSER W/DISPOSABLE FOAM EARPLUG ; 250 PAIR/DISPENSER 6 DISPENSER/CASE

Earplug Dispenser; Assorted Color Swirls/Streaks Earplugs Color; Dispensers with Uncorded Earplugs, Mounting Brackets Includes; 100 Percentage PVC-Free Disposable Foam Earplugs, Disposable Plastic Bottle Material; 33 dB Noise Reduction Rate NRR; PlugStation Earplug Dispenser Type; Includes 6XDispensers, 6XMounting Brackets, 250 Pairs/Dispenser; Used With SparkPlugs Earplugs, Uncorded

Part #

6644

BDI #

22524201

PRICE
$ 98.48 / each

QTY

INVENTORY:
15
Brand
Manufacturer Name
MOLDEX
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181905
EAN
0092311664408
Noun
Dispenser
Keyword String
Earplug
Product Detail
Earplug Dispenser
Product Specification
Assorted Color Swirls/Streaks Earplugs Color; Dispensers with Uncorded Earplugs, Mounting Brackets Includes; 100 Percentage PVC-Free Disposable Foam Earplugs, Disposable Plastic Bottle Material; 33 dB Noise Reduction Rate NRR; PlugStation Type
Long Description
Earplug Dispenser; Assorted Color Swirls/Streaks Earplugs Color; Dispensers with Uncorded Earplugs, Mounting Brackets Includes; 100 Percentage PVC-Free Disposable Foam Earplugs, Disposable Plastic Bottle Material; 33 dB Noise Reduction Rate NRR; PlugStation Earplug Dispenser Type; Includes 6XDispensers, 6XMounting Brackets, 250 Pairs/Dispenser; Used With SparkPlugs Earplugs, Uncorded