Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7705PFTL

7705PFTL

7705PFTL DISPOSABLE GLOVES ; POWDER-FREE ROLLED CUFF 100/BOX 20BOX/CS

Disposable Glove; Size Large; 9.5" Length; Powder Free; 4 Mil Thickness; Fluorescent Green Color; Rolled Cuff Style; 100 Percent Nitrile Material; Powder Free | Accelerator Free | Ambidextrous | Bisque Grip | Form Fitting Style; Single Use; Unsupported; For Agriculture | Automotive | Municipal Services | Pharmaceutical | Utilities; | Handling Plants and Vegetables | Life Sciences | Pharmaceuticals and API | Public Utility

Part #

7705PFTL

BDI #

28018422

PRICE
$ 19.23 / box

QTY

INVENTORY:
22
Manufacturer Name
SHOWA GLOVE
Minimum Buy Quantity
N/A
Weight / Kilogram
0.66
UNSPSC
46181504
Harmonized Tariff Code
3926.20.40.50
Noun
Glove
Keyword String
Disposable
Manufacturer URL
https://www.showabestglove.com
Product Detail
Disposable Glove
Product Specification
Size Large; 9.5" Length; Powder Free; 4 Mil Thickness; Fluorescent Green Color; Rolled Cuff Style; 100 Percent Nitrile Material; Powder Free | Accelerator Free | Ambidextrous | Bisque Grip | Form Fitting Style; Single Use; Unsupported
Long Description
Disposable Glove; Size Large; 9.5" Length; Powder Free; 4 Mil Thickness; Fluorescent Green Color; Rolled Cuff Style; 100 Percent Nitrile Material; Powder Free | Accelerator Free | Ambidextrous | Bisque Grip | Form Fitting Style; Single Use; Unsupported; For Agriculture | Automotive | Municipal Services | Pharmaceutical | Utilities; | Handling Plants and Vegetables | Life Sciences | Pharmaceuticals and API | Public Utility