Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9345XLD

9345XLD

9345XLD CUT PROTECTION GLOVES ; SURVIVOR 7GA 12EA/CS

Glove; Survivor; 7 Gauge; Regular Weight; Cut Resistant; Lightweight; And Cool; XL Size; Survivor String Knit Gloves Are Used For General Purpose Work Applications And Can Provide Cut And Abrasion Resistance Using High Performance Yarns To Further Protect The Hands When Working With Sharp Objects; Various Material Weights Provide Longer Durability Or Additional Dexterity Where Needed; The 9345 Is A 7 Gauge Option That Is Regular Weight And Provides Excellent Cut Protection

Part #

9345XLD

BDI #

23223384

PRICE
$ 22.49 / each

QTY

INVENTORY:
4
Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
46181500
EAN
0045143934546
Noun
Glove
Manufacturer URL
https://www.mcrsafety.com
Product Detail
Glove
Product Specification
Survivor; 7 Gauge; Regular Weight; Cut Resistant; Lightweight; And Cool; XL Size
Long Description
Glove; Survivor; 7 Gauge; Regular Weight; Cut Resistant; Lightweight; And Cool; XL Size; Survivor String Knit Gloves Are Used For General Purpose Work Applications And Can Provide Cut And Abrasion Resistance Using High Performance Yarns To Further Protect The Hands When Working With Sharp Objects; Various Material Weights Provide Longer Durability Or Additional Dexterity Where Needed; The 9345 Is A 7 Gauge Option That Is Regular Weight And Provides Excellent Cut Protection