Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
CRUSADER FLEX 42-474 SIZE L-9

CRUSADER FLEX 42-474 SIZE L-9

CRUSADER FLEX 42-474 SIZE L-9

CRUSADER FLEX 42-474 SIZE L-9 GLOVES ; ‭288352‬ GREY NTRL 72PAIR/CS

High Heat Glove; 42-474 High Heat Glove; Light Gray Color; Gauntlet Cuff Style; Non-Woven Felt Lining; Nitrile-Coated Non-Woven Felt Material; 9 Size Group; 400 Deg F Maximum Temperature Range

Part #

104740

BDI #

24744450

PRICE
$ 32.14 / pair

QTY

INVENTORY:
60
Manufacturer Name
ANSELL LIMITED
Minimum Buy Quantity
N/A
Weight / Kilogram
11.857
UNSPSC
46180000
Noun
Glove
Keyword String
High Heat
Manufacturer Internal Number
012-42-474-9
Product Detail
High Heat Glove
Product Specification
42-474 High Heat Glove; Light Gray Color; Gauntlet Cuff Style; Non-Woven Felt Lining; Nitrile-Coated Non-Woven Felt Material; 9 Size Group; 400 Deg F Maximum Temperature Range
Long Description
High Heat Glove; 42-474 High Heat Glove; Light Gray Color; Gauntlet Cuff Style; Non-Woven Felt Lining; Nitrile-Coated Non-Woven Felt Material; 9 Size Group; 400 Deg F Maximum Temperature Range