Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32320

32320

32320 2046 3/4-16 NF TAPER TAP ; 4-1/4" OAL H3 4FL BRT

Hand Tap; 3/4"-16 UNF Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 2" Thread Length; 4-1/4" Overall Length

Part #

MT3732320

BDI #

24817690

PRICE
$ 62.92 / each

QTY

INVENTORY:
3
Manufacturer Name
MORSE CUTTING TOOLS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
27112806
EAN
0686125323202
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Threading
Manufacturer URL
https://www.morsecuttingtools.com
Product Detail
Hand Tap
Product Specification
3/4"-16 UNF Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 2" Thread Length; 4-1/4" Overall Length
Long Description
Hand Tap; 3/4"-16 UNF Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 2" Thread Length; 4-1/4" Overall Length