Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

610-S

612-S

612-S SAFETY BLOW GUN ; W/12" EXTENSION

Blow Gun; Zinc Body Material; Chrome Coating; 12" Nominal Extension Length; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature; Safety Tip Type

Part #

612-S

BDI #

22199056

PRICE
$ 35.79 / each

QTY

CATEGORY
Manufacturer Name
COILHOSE PNEUMATICS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
27131500
EAN
0029292132077
Noun
Gun
Keyword String
Blow
Manufacturer URL
Weight / LBS
0.49
Product Detail
Blow Gun
Product Specification
Zinc Body Material; Chrome Coating; 12" Nominal Extension Length; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature; Safety Tip Type
Long Description
Blow Gun; Zinc Body Material; Chrome Coating; 12" Nominal Extension Length; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature; Safety Tip Type