token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2BK20 X 3/4

2MA28X5/8

2AK27 X 5/8 V-BELT SHEAVE

Transmission Pulley; 5/8" Bore; 2 Grooves; 2-3/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 2.16" Pitch Minimum; 2-1/2" Pitch Maximum; Keyway

Part #

2MA28X5/8

BDI #

627239

p65WarningMessage
PRICE
$ 68.99 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.84
UNSPSC
26111806
EAN
0775829005689
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2MA28X5/8
Weight / LBS
1.5
Long Description
Transmission Pulley; 5/8" Bore; 2 Grooves; 2-3/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 2.16" Pitch Minimum; 2-1/2" Pitch Maximum; Keyway
Pitch Diameter Minimum
2.16 Inch | 54.864 Millimeter
Pitch Diameter Maximum
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter