token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

AK56-1

AK25-7/8

AK25-7/8 FHP V-BELT SHEAVE ; 101759898

Transmission Pulley; 7/8" Bore; 1 Groove; 2-1/2" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 1.96" Pitch Minimum; 2.3" Pitch Maximum; Keyway

Part #

AK-25-7/8

BDI #

235890

p65WarningMessage
PRICE
$ 30.11 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
EAN
0070964130013
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 7/8" Bore; 1 Groove; 2-1/2" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 1.96" Pitch Minimum; 2.3" Pitch Maximum; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
1.96 Inch | 49.784 Millimeter
Pitch Diameter Maximum
2.3 Inch | 58.42 Millimeter