Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AXC60AFL14−B−80−360−0000−A−1

AXC60AFL14−B−80−360−0000−A−1

NTN AXC60AFL14−B−80−360−0000−A−1

Profile Rail Belt Driven Linear; Rail Assembly; Toothed Belt Driven Profile; Series AXC; 322MM Rail Length; 60MM Rail Width; 360MM OA Length; 60MM OA Width; 130MM OA Height; 1 Carriages/Rail; Steel; 80MM Stroke Length

Part #

AXC60AFL14−B−80−360−0000−A−1

BDI #

20851786

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Product Name
Rail Assembly
Product Type
Toothed Belt Driven Profile
Number of Carriages/Rail
1
Series
AXC
Material
Steel
Ball Screw Yes/No
No
Inch - Metric
Metric
Other Features
Drive Adapter Flange | Linear Guide | Standard Table
Category - BDI
Profile Rail Assemblies
Product Group - BDI
L00124
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Belt Driven Linear
Manufacturer URL
https://www.ntnglobal.com
Long Description
Profile Rail Belt Driven Linear; Rail Assembly; Toothed Belt Driven Profile; Series AXC; 322MM Rail Length; 60MM Rail Width; 360MM OA Length; 60MM OA Width; 130MM OA Height; 1 Carriages/Rail; Steel; 80MM Stroke Length
Overall Height
5.118 Inch | 130 Millimeter
Stroke Length
3.15 Inch | 80 Millimeter
Overall Width
2.362 Inch | 60 Millimeter
Rail Width
2.362 Inch | 60 Millimeter
Overall Length
14.173 Inch | 360 Millimeter
Rail Length
12.677 Inch | 322 Millimeter