THK
BTK2005V-2.6ZZ+704LC7T-J2K ; BALL SCREW ASSY
Ball Screw Assembly; 20MM Screw Shaft; 5MM Lead; 20.5MM Ball Center To Center Diameter; 704MM Length; 1 Rows; 2.65 Turns; 40MM Outside Diameter; 60MM Flange Diameter
Part #
BDI #
NSK
W1504FA-5PG-C5Z20 BALL SCREW ; NON RETURNABLE 15MM DIA 20MM RH THRD
Ball Screw with Flanged Nut; 15MM Thread Diameter; 20MM Thread Lead; 521MM Overall Length; Right Hand Thread Direction; Steel; No End Block; A Ball Screw Series; UPFC Ball Nut Series
Part #
BDI #
THK
BLK1616-3.6-1090LT BALL SCREW ASSEMBLY
Ball Screw Assembly; 16MM Screw Shaft; 16MM Lead; 16.65MM Ball Center To Center Diameter; 1090MM Length; 2 Rows; 1.8 Turns; 32MM Outside Diameter; 53MM Flange Diameter
Part #
BDI #
NSK
W2002SA-1P-C5Z4 BALL SCREW ; NON RETURNABLE 20MM DIA 4MM RH THRD
Ball Screw with Flanged Nut; 20MM Thread Diameter; 4MM Thread Lead; 335MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; PFT Ball Nut Series
Part #
BDI #
NSK
W2002SA-3P-C5Z5 BALL SCREW ; NON RETURNABLE 20MM DIA 5MM RH THRD
Ball Screw with Flanged Nut; 20MM Thread Diameter; 5MM Thread Lead; 335MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; PFT Ball Nut Series
Part #
BDI #