INA
RWU45-F-L-120/930/120-V3-G2 ; LINEAR BEARING
Profile Rail Assembly; Series RWU; 45 Size; Long Type; High Perload; G2 Precision Grade
BDI #
INA
RWU55-F-L-120/930/120-V3-G2 ; LINEAR BEARING
Profile Rail Assembly; Series RWU; 55 Size; Long Type; High Perload; G2 Precision Grade
BDI #
NSK
NH150350AN2PCZ-K1 LINEAR GUIDE ASSY ; NH SERIES SIZE 15 350MM RAIL AN SHAPE
Profile Rail Assembly; 15MM Rail Width; 350MM Rail Length; 28MM Overall Height; 34MM Block Width; 55MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Slight Preload; Standard Shape; High Load Type; Lubricating Unit
Part #
BDI #
INA
INA KUME15C-W1-G2-V0-250/25/25
Profile Rail Assembly; 250MM Rail Length; 15MM Rail Width; 1 Carriage/Rail; Steel; Roller Guide Profile; KUME Series; G2 Accuracy Class; Four Row Miniature Ball Monorail; Corrosion-Resistant
BDI #
THK
THK HSR20C1SS+600L
Profile Rail Assembly; 600MM Rail Length; 1 Carriage/Rail; 20MM Width; 30MM Overall Length; Normal Preload; Stainless Steel
Part #
BDI #