Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6200/11.088-2RSH/C3

6004-2BR-LT

6004-2BR-LT SNOW MOBILE BEARING

Single Row Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

6004-2BR-LT

BDI #

20454379

PRICE
$ 3.32 / each

QTY

INVENTORY:
2
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171504
EAN
0623647403838
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Low Temperature | Blue Low Drag Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://ringball.com
Weight / LBS
0.15212
Long Description
Single Row Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.472 Inch | 12 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter