Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F2B-SCFS-105-SHFS

F2B-SCFS-105-SHFS

F2B-SCFS-105-SHFS FLANGED BLOCK BALL BRG

Flange Block Bearing; 2 Bolt Flange Block; 1-5/16" Bore; 5.1" Bolt Circle Diameter; 5.1" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal

Part #

137480

BDI #

22800943

PRICE
$ 443.18 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
UNSPSC
31171501
EAN
0781568904978
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
INS-SC-105
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | With Food Safe Insert and Standard Housing
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137480
Weight / LBS
2.6
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-5/16" Bore; 5.1" Bolt Circle Diameter; 5.1" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Length Thru Bore
1.71 Inch | 43.434 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.1 Inch | 130 Millimeter