Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F2B-SCFS-50M-SHFS

F2B-SCFS-50M-SHFS

F2B-SCFS-50M-SHFS FLANGED BLOCK BALL BRG

Flange Block Bearing; 2 Bolt Flange Block; 50MM Bore; 157MM Bolt Cir Dia; 157MM Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal

Part #

137493

BDI #

22800927

PRICE
$ 636.74 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
UNSPSC
31171501
EAN
0781568905050
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
No
Insert Part Number
INS-SC-50M
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Race | With Food Safe Insert and Standard Housing
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137493
Weight / LBS
1.9
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 50MM Bore; 157MM Bolt Cir Dia; 157MM Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal
Bolt Spacing
6.2 Inch | 157 Millimeter
Length Thru Bore
1.941 Inch | 49.3 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.969 Inch | 50 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter