Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F4B-SCFS-015-SHFS

F4B-SCFS-015-SHFS

F4B-SCFS-015-SHFS FLANGED BLOCK BALL BRG

Flange Block Bearing; 4 Bolt Flange Bracket; 15/16" Bore; 4" Bolt Circle Diameter; 2.8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal

Part #

137500

BDI #

22800915

PRICE
$ 319.04 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
UNSPSC
31171501
EAN
0781568905166
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
INS-SC-015
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | With Food Safe Insert and Standard Housing
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137500
Weight / LBS
1.4
Long Description
Flange Block Bearing; 4 Bolt Flange Bracket; 15/16" Bore; 4" Bolt Circle Diameter; 2.8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
4 Inch | 101.6 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Length Thru Bore
1.34 Inch | 34.036 Millimeter
Bolt Spacing
2.8 Inch | 69.9 Millimeter