Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F4B-SCFS-200-SHFS

F4B-SCFS-200-SHFS

F4B-SCFS-200-SHFS FLANGED BLOCK BALL BRG

Flange Block Bearing; 4 Bolt Flange Bracket; 2" Bore; 6.2" Bolt Circle Diameter; 4.4" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal

Part #

137521

BDI #

22800743

PRICE
$ 636.74 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.98
UNSPSC
31171500
EAN
0781568905340
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
INS-SC-200
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | With Food Safe Insert and Standard Housing
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137521
Weight / LBS
4.6
Long Description
Flange Block Bearing; 4 Bolt Flange Bracket; 2" Bore; 6.2" Bolt Circle Diameter; 4.4" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Bore
2 Inch | 50.8 Millimeter
Bolt Spacing
4.4 Inch | 111 Millimeter
Length Thru Bore
1.94 Inch | 49.276 Millimeter