Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F4B-SCFS-20M-SHFS

F4B-SCFS-20M-SHFS

F4B-SCFS-20M-SHFS FLANGED BLOCK BALL BRG

Flange Block Bearing; 4 Bolt Flange Bracket; 20MM Bore; 88.9MM Bolt Cir Dia; 63.8MM Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal

Part #

137498

BDI #

22800919

PRICE
$ 293.68 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171501
EAN
0781568905135
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
No
Insert Part Number
INS-SC-20M
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Race | With Food Safe Insert and Standard Housing
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137498
Weight / LBS
0.5
Long Description
Flange Block Bearing; 4 Bolt Flange Bracket; 20MM Bore; 88.9MM Bolt Cir Dia; 63.8MM Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Bolt Spacing
2.5 Inch | 63.8 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.228 Inch | 31.2 Millimeter