Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
MFC1.7/16

MFC1.7/16

MFC1.7/16 FLANGED CARTRIDGE MOUNTED UNIT

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-7/16" Bore; 4.4" Bolt Circle Diameter; 3.1" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

MFC1.7/16

BDI #

1190869

PRICE
$ 149.80 / each

QTY

Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.9
UNSPSC
31171501
EAN
0747023008377
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
1040-1.7/16
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With pilot
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
4.2
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-7/16" Bore; 4.4" Bolt Circle Diameter; 3.1" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
4.4 Inch | 111 Millimeter
Length Thru Bore
1.938 Inch | 49.23 Millimeter
Cartridge Pilot Diameter
3.625 Inch | 92 Millimeter
Cartridge Pilot Depth
0.252 Inch | 6.4 Millimeter
Bolt Spacing
3.1 Inch | 78.74 Millimeter
Bore
1.438 Inch | 36.525 Millimeter