Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MFC2.3/16

MFC2.3/16

MFC2.3/16 FLANGED CARTRIDGE MOUNTED UNIT

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/16" Bore; 6" Bolt Circle Diameter; 4.2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

MFC2.3/16

BDI #

1190882

PRICE
$ 303.04 / each

QTY

Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
3.4
UNSPSC
31171501
EAN
0747023008582
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
1060-2.3/16
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With pilot
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
7.6
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/16" Bore; 6" Bolt Circle Diameter; 4.2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Depth
0.374 Inch | 9.5 Millimeter
Cartridge Pilot Diameter
5 Inch | 127 Millimeter
Nominal Bolt Circle Diameter Round
6 Inch | 152 Millimeter
Length Thru Bore
2.562 Inch | 65.07 Millimeter
Bolt Spacing
4.2 Inch | 106.68 Millimeter
Bore
2.188 Inch | 55.575 Millimeter