Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QAAMH15A211SEC

QAMH18A304SET

QAMH18A304SET HANGER BRG UNIT

Hanger Bearing; 3-1/4" Bore; 6.31" Base to Center Height; Concentric Collar; Hanger Unit; Cast Steel Housing; Spherical Roller Bearing; 7.88" Housing Outside Diameter; 4.03" Length Thru Bore; 10-1/4" Housing Overall Length; Relubricatable; 22218 Insert Part Number

Part #

QAMH18A304SET

BDI #

20395410

PRICE
$ 1,954.92 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
17.642
UNSPSC
31171513
EAN
0883450416023
Mounting Method
Concentric Collar
Housing Material
Cast Steel
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Spherical Roller Bearing
Insert Material
Steel
Expansion / Non-expansion
Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
22218
Seals
Teflon Labyrinth
Other Features
Double Row | Single Collar
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.timken.com
Weight / LBS
36
Long Description
Hanger Bearing; 3-1/4" Bore; 6.31" Base to Center Height; Concentric Collar; Hanger Unit; Cast Steel Housing; Spherical Roller Bearing; 7.88" Housing Outside Diameter; 4.03" Length Thru Bore; 10-1/4" Housing Overall Length; Relubricatable; 22218 Insert Part Number
Housing Outside Diameter
7.88 Inch | 200.152 Millimeter
Base to Center Height
6.31 Inch | 160.274 Millimeter
Length Thru Bore
4.03 Inch | 102.362 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Housing Overall Length
10.25 Inch | 260.35 Millimeter