Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NA209-27

NA209-27

NA 209-27 SOLID PILLOWBLOCK BRG ; NORMAL DTY INSERT ONLY W/ ECC LOCKINGCLR

Insert Bearing; 1-11/16" Bore; Wide Inner Ring; Ball Bearing; 2.217" Length Thru Bore; 0.866" Outer Race Width; 3.346" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; Spherical Outside Diameter

Part #

NA209-27

BDI #

18174885

PRICE
$ 36.80 / each

QTY

INVENTORY:
1
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0623647000082
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://ringball.com
Product Detail
Insert Bearing
Product Specification
1-11/16" Bore; Wide Inner Ring; Ball Bearing; 2.217" Length Thru Bore; 0.866" Outer Race Width; 3.346" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; Spherical Outside Diameter
Long Description
Insert Bearing; 1-11/16" Bore; Wide Inner Ring; Ball Bearing; 2.217" Length Thru Bore; 0.866" Outer Race Width; 3.346" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; Spherical Outside Diameter