Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CRPS-PN19T

CRPS-PN19T

CRPS-PN19T PILLOW BLOCK BALL BEARING ; NON-RETURNABLE PN GOLD

Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4-7/16" Minimum Bolt Spacing; 5-1/16" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion

Part #

712654

BDI #

357168

PRICE
$ 411.28 / each

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.634
UNSPSC
31171511
EAN
0662461348017
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
PN-19T
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Skwezloc
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CRPS-PN19T
Manufacturer Internal Number
712654
Weight / LBS
3.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4-7/16" Minimum Bolt Spacing; 5-1/16" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Base to Center Height
1.688 Inch | 42.9 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing Minimum
4.438 Inch | 112.725Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Bolt Spacing Maximum
5.063 Inch | 128.6Millimeter