Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P2B-DLEZ-115-PCR

P2B-DLEZ-115-PCR

P2B-DLEZ-115-PCR PILLOW BLOCK BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6-9/16" Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion

Part #

127586

BDI #

259668

PRICE
$ 574.74 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.634
UNSPSC
31171511
EAN
0782475986231
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-DL-115-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Corrosion Resistant
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-DLEZ-115-PCR
Manufacturer Internal Number
127586
Weight / LBS
4.17
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6-9/16" Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
2.094 Inch | 53.2 Millimeter
Bolt Spacing Maximum
6.563 Inch | 166.7Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter