token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RASE25-N

RASE90-XL

RASE90-XL X-LIFE PILLOW BLOCK BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 100MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

RASE90-XL

BDI #

1176807

PRICE
$ 2,149.31 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
12.04
UNSPSC
31171511
EAN
4012802795165
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GE90KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASE90
Weight / LBS
26.72
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 100MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
10.6 Inch | 268Millimeter
Bore
3.543 Inch | 90 Millimeter
Base to Center Height
3.937 Inch | 100 Millimeter
Length Thru Bore
2.74 Inch | 69.6 Millimeter
Nominal Bolt Center to Center
10.6 Inch | 269.2 Millimeter