Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DUPLICATE 18129109 DO NOT USE

DUPLICATE 18129109 DO NOT USE ; LOW BSE PIL BLK BRG 55MM

Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 61.9MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

2101019724

BDI #

18247482

QTY

Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
3.9
UNSPSC
31171511
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UC211-55MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
8.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 61.9MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Bore
2.165 Inch | 55 Millimeter
Nominal Bolt Center to Center
7.1 Inch | 180.3 Millimeter
Actual Bolt Center to Center
7.1 Inch | 181Millimeter
Base to Center Height
2.438 Inch | 61.9 Millimeter