token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

QMTU18J307SEN

QMTU18J307SEN

QMTU18J307SEN TAKE-UP SPH RLR BRG ; 307IN

Take Up Bearing Only; 3-7/16" Bore; 1-13/16" Slot Width; 6-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; QMTF Take Up Frame; 22218 Insert Part; Cast Steel Housing Material

Part #

QMTU18J307SEN

BDI #

758538

PRICE
$ 2,330.35 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
16.88
UNSPSC
31171533
EAN
0883450103824
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22218
Housing Material
Cast Steel
Other Features
Double Row | Expansion | Triple Lip Contact Viton Seal | Steel Cage
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
44
Long Description
Take Up Bearing Only; 3-7/16" Bore; 1-13/16" Slot Width; 6-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; QMTF Take Up Frame; 22218 Insert Part; Cast Steel Housing Material
Slot Width
1.813 Inch | 46.05 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Slot to Slot Distance
6.813 Inch | 173.05 Millimeter