Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TP-E-308R

TP-E-308R

TP-E-308R TAKE-UP ROLLER BEARING ; TYPE E-XTRA

Take Up Bearing Only; 3-1/2" Bore; Tapered Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; TP50 Take Up Frame; Cast Iron Housing Material

Part #

023164

BDI #

240765

PRICE
$ 2,195.06 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
19.504
UNSPSC
31171533
EAN
0782475699490
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
TP50
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Non-Expansion | Land Riding Rubbing Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
023164
Weight / LBS
42
Long Description
Take Up Bearing Only; 3-1/2" Bore; Tapered Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; TP50 Take Up Frame; Cast Iron Housing Material
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Slot Width
0 Inch | 0 Millimeter