Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCT206-20NPMZ20

UCT206-20NPMZ20

UCT206-20NPMZ20 TAKE-UP BALL BEARING ; 1-1/4" ID

Take Up Bearing Only; 1-1/4" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC206-20MZ20 Insert Part; Nickel Coated Cast Iron Housing Material

Part #

UCT206-20NPMZ20

BDI #

117113

PRICE
$ 187.38 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.116
EAN
0808250473809
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC206-20MZ20
Housing Material
Nickel Coated Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Kanigen Coated Insert
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
2.46
Long Description
Take Up Bearing Only; 1-1/4" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC206-20MZ20 Insert Part; Nickel Coated Cast Iron Housing Material
Slot Width
0.469 Inch | 11.913 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter