Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UET208-24NPMZ20RF

UET208-24NPMZ20RF

UET208-24NPMZ20RF TAKE-UP BALL BEARING ; 1-1/2" ID

Take Up Bearing Only; 1-1/2" Bore; 5/8" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UE208-24MZ20 Insert Part; Nickel Coated Cast Iron Housing Material

Part #

UET208-24NPMZ20RF

BDI #

121622

PRICE
$ 676.08 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.477
EAN
0808250458233
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
UE208-24MZ20
Housing Material
Nickel Coated Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Double Lip Contact Seal | Kanigen Coated Insert | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
5.46
Long Description
Take Up Bearing Only; 1-1/2" Bore; 5/8" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UE208-24MZ20 Insert Part; Nickel Coated Cast Iron Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.625 Inch | 15.875 Millimeter
Bore
1.5 Inch | 38.1 Millimeter