Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Insert Bearings Spherical OD | BDI Canada
CategoriesBearingsCategoriesMounted Units & InsertsCategoriesInsert Bearings Spherical OD
NSK
UEL207-106D1 INSERT BRG MOUNTED UNIT
Insert Bearing; 1-3/8" Bore; 2.012" Length Thru Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
PRICE
$ 63.16 / each
INVENTORY
3

QTY

NTN
AS205-014 INSERT BEARING ; 0.875 IN IDX2.0472 IN ODX1.063 IN W
Insert Bearing; 7/8" Bore; 1-1/16" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Not Relubricatable; Single Lip Contact Contour Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
BDI #
PRICE
$ 24.44 / each
INVENTORY
2

QTY

NTN
AS205-100D1 INSERT BEARING ; STANDARD CLASS INSERTS
Insert Bearing; 1" Bore; 1-1/16" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Not Relubricatable; Single Lip Contact Contour Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
BDI #
PRICE
$ 24.44 / each
INVENTORY
13

QTY

RINGBALL
SA 205-16 INSERT BEARING ; ECC LOCKING COLLAR REGREASABLE
Insert Bearing; 1" Bore; Narrow Inner Ring; Ball Bearing; 1.217" Length Thru Bore; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Not Relubricatable; Full Cover Metal Shroud Seal; Eccentric Collar Mounting Method; Spherical Outside Diameter
Part #
PRICE
$ 13.86 / each
INVENTORY
40

QTY

NTN
UC213-208D1 INSERT BEARING ; 2.5"ID 4.7244"OD 2.563"W SET SCREW
Insert Bearing; 2-1/2" Bore; 2-9/16" Length Thru Bore; Wide Inner Ring; 1.26" Outer Race Width; Spherical; 4.724" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
BDI #
PRICE
$ 164.54 / each
INVENTORY
2

QTY