Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P2B-SCFS-115-SHFS

P2B-SCFS-115-SHFS

P2B-SCFS-115-SHFS PILLOW BLOCK BALL BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 5.76" Minimum Bolt Spacing; 6.68" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion

Part #

137425

BDI #

22800873

PRICE
$ 636.74 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.81
UNSPSC
31171500
EAN
0781568904596
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137425
Weight / LBS
5.14
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 5.76" Minimum Bolt Spacing; 6.68" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Nominal Bolt Center to Center
6.2 Inch | 157.5 Millimeter
Bolt Spacing Maximum
6.68 Inch | 169.672Millimeter
Bolt Spacing Minimum
5.76 Inch | 146.3Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter