Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RF 6 SB Z

RF 6 SB Z

RF 6 SB Z ROD END BEARING ; 3-PIECE BRONZE COMM. FEMALE RH ZERK

Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Female; 3/28-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 1/2" Ball Width; Relubricatable; Open Enclosure

Part #

RF 6 SB Z

BDI #

18257011

PRICE
$ 30.00 / each

QTY

INVENTORY:
18
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
EAN
0623647361664
Stud Profile
Female
Mounting Thread
3/28-24 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Chrome Plated Ball | Oil Impregnated Race | With Zerk Type Grease Fitting
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://ringball.com
Weight / LBS
0.15
Long Description
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Female; 3/28-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 1/2" Ball Width; Relubricatable; Open Enclosure
Bore
0.375 Inch | 9.525 Millimeter
Housing Width
0.406 Inch | 10.312 Millimeter
Ball Width
0.5 Inch | 12.7 Millimeter