Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

342-2

HM807044-2

HM807044-70000 TAPERED ROLLER BRG CONE ; PRECISION 1-15/16" BORE 1-7/16" WD

Bearing Cone; HM807044 Basic Number; Standard Precision; 1-15/16" Bore; 1-7/16" Width; Single Row of Roller

Part #

HM807044-70000

BDI #

1359435

PRICE
$ 170.56 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.002
UNSPSC
31171527
EAN
0053893693637
Precision Class
Standard
Component
Cone
Basic Number
HM807044
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM807044-2
Long Description
Bearing Cone; HM807044 Basic Number; Standard Precision; 1-15/16" Bore; 1-7/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Width
1.438 Inch | 36.525 Millimeter