Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TRC-6074

TRC-6074

TRC-6074 ; NRB THRUST WASHER

Thrust Bearing Washer; 3-3/4" Bore 1; 3-3/4" Bore 2; 4-5/8" Outside Diameter; 0.092" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only

Part #

TRC-6074

BDI #

1088841

PRICE
$ 48.19 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
31171500
EAN
0605790201974
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
TRC-6074
Weight / LBS
0.152
Long Description
Thrust Bearing Washer; 3-3/4" Bore 1; 3-3/4" Bore 2; 4-5/8" Outside Diameter; 0.092" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Bore 2
3.75 Inch | 95.25 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Bore 1
3.75 Inch | 95.25 Millimeter
Height
0.092 Inch | 2.337 Millimeter