Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F-FLWA676ZZA1

33KDD5 ; P33KDD5 Z1 FS50160

P33KDD5 Z1 FS50160 DEEP GROOVE BALL BRG ; 3/16" ID 1/2" OD 5/32" WD SR

Single Row Ball Bearing; 3/16" Bore; 1/2" Outside Diameter; 5/32" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

P33KDD5 Z1 FS50160

BDI #

1337412

PRICE
$ 38.11 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.073
UNSPSC
31171504
EAN
0087796044463
Enclosure
2 Metal Shields
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Extra Small Size
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33KDD5
Weight / LBS
0.01
Long Description
Single Row Ball Bearing; 3/16" Bore; 1/2" Outside Diameter; 5/32" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.156 Inch | 3.962 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Bore
0.188 Inch | 4.775 Millimeter