token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P2B-SCM-215

P2B-SCM-115

P2B-SCM-115 PILLOW BLOCK BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 6-3/8" Minimum Bolt Spacing; 7-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

126814

BDI #

259329

PRICE
$ 279.53 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.44
UNSPSC
31171511
EAN
0782475116324
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SCM-115
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SCM-115
Manufacturer Internal Number
126814
Weight / LBS
9.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 6-3/8" Minimum Bolt Spacing; 7-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bolt Spacing Minimum
6.375 Inch | 161.925Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Maximum
7.438 Inch | 188.925Millimeter
Length Thru Bore
1.844 Inch | 46.838 Millimeter