Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P2B-SXVB-107

P2B-SXVB-107

P2B-SXVB-107 PILLOW BLOCK BALL BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1.811" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 4-11/16" Minimum Bolt Spacing; 5-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

131994

BDI #

261321

PRICE
$ 98.78 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.494
UNSPSC
31171511
EAN
0782475119837
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-SXV-107
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Low Base
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SXVB-107
Manufacturer Internal Number
131994
Weight / LBS
4.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1.811" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 4-11/16" Minimum Bolt Spacing; 5-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
4.688 Inch | 119.075Millimeter
Length Thru Bore
1.531 Inch | 38.9 Millimeter
Bolt Spacing Maximum
5.438 Inch | 138.125Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Center to Center
5.1 Inch | 129.5 Millimeter
Base to Center Height
1.811 Inch | 46 Millimeter