Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SF-1014-8

EF-141812

EF141812 ; POWDERED METAL FLANGE

Sleeve Bearing; 7/8" Nominal Bore; 1-1/8" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-1/2" Flange Outside Diameter; 1/8" Flange Thickness

Part #

202065

BDI #

524038

PRICE
$ 3.39 / each

QTY

INVENTORY:
7
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.046
UNSPSC
31171515
EAN
0846802036386
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EF-141812
Manufacturer Internal Number
202065
Long Description
Sleeve Bearing; 7/8" Nominal Bore; 1-1/8" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-1/2" Flange Outside Diameter; 1/8" Flange Thickness
Nominal Outside Diameter
1.125 Inch | 28.575 Millimeter
Flange Outside Diameter
1.5 Inch | 38.1 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.129 Inch | 28.677 Millimeter
Bore
0.877 Inch | 22.276 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Nominal Bore
0.875 Inch | 22.225 Millimeter