Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB-2456

TB-2456

TB-2456 THRUST BEARING WASHER ; BRONZE

Thrust Washer; 1-1/2" Nominal Bore; 3-1/2" Nominal Outside Diameter; 3/16" Length Thru Bore; Oil Impregnated Sintered Bronze; BOST BRONZ Material

Part #

35798

BDI #

168219

PRICE
$ 52.55 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
31171515
EAN
0781711357989
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
TB-2456
Weight / LBS
0.339
Long Description
Thrust Washer; 1-1/2" Nominal Bore; 3-1/2" Nominal Outside Diameter; 3/16" Length Thru Bore; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Bore
1.51 Inch | 38.354 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Length Thru Bore
0.188 Inch | 4.775 Millimeter
Nominal Outside Diameter
3.5 Inch | 88.9 Millimeter
Nominal Bore
1.5 Inch | 38.1 Millimeter