Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

IR-1612

IR-1012

IR-1012 ; NRB SOLID RACE INNER RING

Needle Bearing Inner Ring; 5/8" Bore; 7/8" Outside Diameter; 0.765" Width; No Self Aligning; No Separable; No Relubricatable

Part #

IR-1012

BDI #

1407581

PRICE
$ 16.48 / each

QTY

INVENTORY:
15
Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
UNSPSC
31171512
EAN
0605790195341
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
IR1012
Weight / LBS
0.06
Long Description
Needle Bearing Inner Ring; 5/8" Bore; 7/8" Outside Diameter; 0.765" Width; No Self Aligning; No Separable; No Relubricatable
Width
0.765 Inch | 19.431 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter