Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WS22215-E1-XL-2RSR

WS22207-E1-XL-2RSR

WS22207-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER

Spherical Roller Bearing; 35MM Straight Bore; 72MM Outside Diameter; 28MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable

Part #

WS22207-E1-XL-2RSR

BDI #

20617566

PRICE
$ 336.68 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.496
UNSPSC
31171510
EAN
4054364343651
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.1464
Long Description
Spherical Roller Bearing; 35MM Straight Bore; 72MM Outside Diameter; 28MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Width
1.102 Inch | 28 Millimeter
Bore
1.378 Inch | 35 Millimeter