Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

33211 P/5

LM29700LA-902A1

LM29700LA-902A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW 4 OD 1-1/2" BORE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM29700LA; 1-1/2" Bore; Single Row

Part #

LM29700LA-902A1

BDI #

1364295

PRICE
$ 68.10 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.162
UNSPSC
31171516
EAN
0053893242149
Precision Class
Standard
Component
Assembly
Basic Number
LM29700LA
Assembly Number
902A1
Assembly Components
LM29748 (1) | LM29700LA (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | Light Medium Duty | With Duo-Face-Plus Seal
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM29700LA-902A1
Weight / LBS
0.357
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM29700LA; 1-1/2" Bore; Single Row
Bore
1.5 Inch | 38.1 Millimeter