Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

28580-2

02473-2 ; 02473-20024

02473-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1" BORE 7/8" WD

Bearing Cone; 2473 Basic Number; Standard Precision; 1" Bore; 7/8" Width; Single Row of Roller

Part #

02473-20024

BDI #

1309445

PRICE
$ 89.32 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.277
UNSPSC
31171527
EAN
0053893159775
Precision Class
Standard
Component
Cone
Basic Number
2473
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
02473-2
Long Description
Bearing Cone; 2473 Basic Number; Standard Precision; 1" Bore; 7/8" Width; Single Row of Roller
Bore
1 Inch | 25.4 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter