Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

19150-2 ; 19150-20024

19150-2 ; 19150-20024

19150-20024 TAPERED ROLLER BEARING CONE ; POR STD PRECISION 1-1/2" BORE 0.65" WD

Bearing Cone; 19150 Basic Number; Standard Precision; 1-1/2" Bore; 0.65" Width; Single Row of Roller

Part #

19150-20024

BDI #

1311593

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.166
UNSPSC
31171527
EAN
0053893199313
Precision Class
Standard
Component
Cone
Basic Number
19150
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
19150-2
Long Description
Bearing Cone; 19150 Basic Number; Standard Precision; 1-1/2" Bore; 0.65" Width; Single Row of Roller
Width
0.65 Inch | 16.51 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter