Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

498 1OZ IDH 135469

498 1OZ IDH 135469

498 1OZ IDH 135469 INSTANT ADHESIVE ; 49850 SUPERBONDER 498 1OZ

General Purpose Instant Adhesive; High Temperature; Bottle; Viscous Liquid; Gap Filling; Translucent Colorless; 1 Oz

Part #

135469

BDI #

1055424

PRICE
$ 55.20 / each

QTY

INVENTORY:
9
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31201619
EAN
0079340498501
Product Name And Type
General Purpose Instant Adhesive
Typical Use
High Temperature
Container Type
Bottle
Texture
Viscous Liquid
Application
Gap Filling
Tradename
498 | SUPER BONDER
Manufacturer's Description
Loctite 498 Super Bonder Instant Adhesive
Color
Translucent Colorless
Container Size value And um
1 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | High Temperature | Temperature Range -54 to 82 Deg C
Net Weight
1 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
49850
Weight / LBS
0.093
Long Description
General Purpose Instant Adhesive; High Temperature; Bottle; Viscous Liquid; Gap Filling; Translucent Colorless; 1 Oz