Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
NO.100 400LB DRUM ; L0031-040

NO.100 400LB DRUM ; L0031-040

NO.100 400LB DRUM ; L0031-040

100 400 LB ; NO 100 DRUM

Calcium Complex Grease; Sliding Motion; Drum; Solid; Plain Bearing | Cam | Slide | Light Duty Component | Coating Engine Part; Off White; 400 Lb

Part #

L0031-040

BDI #

18229069

PRICE
$ 6,098.65 / each

QTY

CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
206.115
UNSPSC
15121902
EAN
0089215403110
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Sliding Motion
Container Type
Drum
Texture
Solid
Application
Plain Bearing | Cam | Slide | Light Duty Component | Coating Engine Part
Manufacturer's Description
100 Series Calcium Type Grease
Color
Off White
Container Size value And um
400 Lb
Degree of Flashpoint value And um
182 Deg C COC
Odor
Mineral Oil
Other Features
Light Duty | Petroleum Based | Smooth
Net Weight
6400 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0031-040
Weight / LBS
465
Long Description
Calcium Complex Grease; Sliding Motion; Drum; Solid; Plain Bearing | Cam | Slide | Light Duty Component | Coating Engine Part; Off White; 400 Lb