Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NO.777 35LB PAIL ; L0081-035

NO.777 35LB PAIL ; L0081-035

777 35LB ; NO 777 35 LB PAIL

Calcium Complex Grease; Starter Drive; Pail; Semi Solid; Starter Motor | Automotive Starter Drive; Blue; 35 Lb

Part #

L0081-035

BDI #

18231898

PRICE
$ 739.30 / each

QTY

Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
17.214
UNSPSC
15121902
EAN
0089215508105
Product Name And Type
Specialty Starter Drive Grease
Typical Use
Starter Drive
Container Type
Pail
Texture
Semi Solid
Application
Starter Motor | Automotive Starter Drive
Manufacturer's Description
No. 777 Anhydrous Calcium Grease
Color
Blue
Container Size value And um
35 Lb
Degree of Flashpoint value And um
166 Deg C COC
Odor
Mineral Oil
Other Features
Specialty | Smooth
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0081-035
Weight / LBS
38
Long Description
Calcium Complex Grease; Starter Drive; Pail; Semi Solid; Starter Motor | Automotive Starter Drive; Blue; 35 Lb