Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EA 9490 4OZ IDH 235487

EA 9490 4OZ IDH 235487

EA 9490 4OZ IDH 235487 EPOXY ADHESIVE ; 82093 EPXY POOL REPAIR 4OZ STCK

Specialty Purpose Underwater Repair Putty; Plumping Repair; White; Stick; 4 Oz; Putty; Plumbing | Irrigation | Marine | Underwater Repair

Part #

235487

BDI #

1056130

PRICE
$ 41.73 / each

QTY

INVENTORY:
17
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.146
UNSPSC
31201605
EAN
0079340820937
Product Name And Type
Specialty Purpose Underwater Repair Putty
Typical Use
Plumping Repair
Color
White
Container Type
Stick
Texture
Putty
Application
Plumbing | Irrigation | Marine | Underwater Repair
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Underwater Repair Epoxy
Container Size value And um
4 Oz
Conformance to Certificate
CFIA
Other Features
Hand Kneadable | No Mess | No Clumping | Fishy Amine Odor
Net Weight
4 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Keyword String
Underwater Repair
Manufacturer URL
Manufacturer Item Number
82093
Weight / LBS
0.323
Long Description
Specialty Purpose Underwater Repair Putty; Plumping Repair; White; Stick; 4 Oz; Putty; Plumbing | Irrigation | Marine | Underwater Repair